- 1/2 in Drive
- 24 Pieces
- 12 Points
- Deep Length
features
- High-polished chrome finish socket cleans easily
| Length Type | Deep |
| No. of Points | 12 |
| Socket Drive Size | 1/2 in |
| No. of Pieces | 24 |
| Weight | 12.02 LB |
| EAN or UPC | 662459331700 |
| Length Type | Deep |
| No. of Points | 12 |
| Socket Drive Size | 1/2 in |
| No. of Pieces | 24 |
| Weight | 12.02 LB |
| EAN or UPC | 662459331700 |