- 1/2 in Drive
- 16 Pieces
- 6 Points
- Shallow Length
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for quick engagement on both 6 point fasteners
| No. of Points | 6 |
| Socket Drive Size | 1/2 in |
| Length Type | Shallow |
| No. of Pieces | 16 |
| Weight | 3.23 LB |
| EAN or UPC | 662459327475 |

