- 1/2 in Socket Drive Size
- 32 mm Socket Size
- 12 Points
features
- Designed for quick engagement on both 6 and 12 point fasteners
- Supertorque® lobular openings for greater turning power without deforming the fastener
| Overall Length | 3 1/4 in |
| Drive End Diameter | 1 11/16 in |
| Socket Size | 32 mm |
| Length Type | Deep |
| Bolt Clearance | 1 3/16 in |
| Bolt Clearance Depth | 2 1/4 in |
| No. of Points | 12 |
| Socket Drive Size | 1/2 in |
| Weight | 0.93 LB |
| EAN or UPC | 662459331687 |

