- 1/2 in Socket Drive Size
- 10 mm Socket Size
- 12 Points
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for quick engagement on both 6 and 12 point fasteners
| Socket Size | 10 mm |
| No. of Points | 12 |
| Overall Length | 3 1/4 in |
| Length Type | Deep |
| Drive End Diameter | 29/32 in |
| Socket Drive Size | 1/2 in |
| Bolt Clearance Depth | 2 15/32 in |
| Bolt Clearance | 11/32 in |
| Weight | 0.22 LB |
| EAN or UPC | 662459317209 |

