- 1/2 in Socket Drive Size
- 15 mm Socket Size
- 6 Points
features
- Designed for quick engagement on both 6 and 12 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Socket Drive Size | 1/2 in |
| Overall Length | 3 1/4 in |
| Drive End Diameter | 29/32 in |
| No. of Points | 6 |
| Socket Size | 15 mm |
| Bolt Clearance | 15/32 in |
| Length Type | Deep |
| Bolt Clearance Depth | 2 11/32 in |
| Weight | 0.24 LB |
| EAN or UPC | 662459317018 |

