- 1/2 in Socket Drive Size
- 13 mm Socket Size
- 6 Points
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for quick engagement on both 6 and 12 point fasteners
| Length Type | Deep |
| Socket Size | 13 mm |
| Socket Drive Size | 1/2 in |
| Bolt Clearance Depth | 2 15/32 in |
| Overall Length | 3 1/4 in |
| Bolt Clearance | 15/32 in |
| Drive End Diameter | 29/32 in |
| No. of Points | 6 |
| Weight | 0.24 LB |
| EAN or UPC | 662459316998 |

