- 1/2 in Socket Drive Size
- 34 mm Socket Size
- 6 Points
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for quick engagement on both 6 point fasteners
| Socket Drive Size | 1/2 in |
| Overall Length | 1 47/64 in |
| Length Type | Shallow |
| No. of Points | 6 |
| Drive End Diameter | 1 1/2 in |
| Socket Size | 34 mm |
| Bolt Clearance Depth | 1 11/32 in |
| Bolt Clearance | 1 1/64 in |
| Weight | 0.58 LB |
| EAN or UPC | 662459333902 |

