- 1/2 in Socket Drive Size
- 19 mm Socket Size
- 6 Points
features
- Designed for quick engagement on both 6 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| No. of Points | 6 |
| Socket Size | 19 mm |
| Bolt Clearance | 45/64 in |
| Overall Length | 1 1/2 in |
| Drive End Diameter | 1 1/16 in |
| Bolt Clearance Depth | 7/8 in |
| Socket Drive Size | 1/2 in |
| Length Type | Shallow |
| Weight | 0.18 LB |
| EAN or UPC | 662459316813 |

