- 1/2 in Socket Drive Size
- 1 1/4 in Socket Size
- 12 Points
features
- Designed for quick engagement on both 6 and 12 point fasteners
- Supertorque® lobular openings for greater turning power without deforming the fastener
| Bolt Clearance | 1 1/16 in |
| Length Type | Deep |
| Overall Length | 3 1/32 in |
| Bolt Clearance Depth | 2 3/16 in |
| Socket Size | 1 1/4 in |
| Socket Drive Size | 1/2 in |
| No. of Points | 12 |
| Drive End Diameter | 1 21/32 in |
| Weight | 0.88 LB |
| EAN or UPC | 662459359575 |

