- 1/2 in Socket Drive Size
- 7/8 in Socket Size
- 12 Points
features
- Supertorque® lobular openings for greater turning power without deforming the fastener
- Designed for quick engagement on both 6 and 12 point fasteners
| Bolt Clearance | 27/32 in |
| Length Type | Deep |
| Drive End Diameter | 1 3/16 in |
| Socket Size | 7/8 in |
| Socket Drive Size | 1/2 in |
| Bolt Clearance Depth | 2 1/4 in |
| Overall Length | 3 1/32 in |
| No. of Points | 12 |
| Weight | 0.45 LB |
| EAN or UPC | 662459359513 |

