- 1/2 in Socket Drive Size
- 1 1/4 in Socket Size
- 6 Points
features
- Designed for quick engagement on 6 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| No. of Points | 6 |
| Length Type | Deep |
| Overall Length | 3 1/32 in |
| Socket Size | 1 1/4 in |
| Socket Drive Size | 1/2 in |
| Bolt Clearance Depth | 2 3/16 in |
| Bolt Clearance | 1 1/16 in |
| Drive End Diameter | 1 21/32 in |
| Weight | 0.98 LB |
| EAN or UPC | 662459316691 |

