- 1/2 in Socket Drive Size
- 1 7/16 in Socket Size
- 12 Points
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for quick engagement on both 6 and 12 point fasteners
| Bolt Clearance Depth | 1 1/16 in |
| Socket Drive Size | 1/2 in |
| Bolt Clearance | 1 11/32 in |
| Socket Size | 1 7/16 in |
| No. of Points | 12 |
| Length Type | Shallow |
| Overall Length | 1 31/32 in |
| Drive End Diameter | 1 21/32 in |
| Weight | 0.66 LB |
| EAN or UPC | 662459333704 |

