- 1/2 in Socket Drive Size
- 1/2 in Socket Size
- 12 Points
features
- Designed for quick engagement on both 6 and 12 point fasteners
- Supertorque® lobular openings for greater turning power without deforming the fastener
| Socket Size | 1/2 in |
| Drive End Diameter | 7/8 in |
| Socket Drive Size | 1/2 in |
| Length Type | Shallow |
| Bolt Clearance Depth | 27/32 in |
| No. of Points | 12 |
| Overall Length | 1 1/2 in |
| Bolt Clearance | 15/32 in |
| Weight | 0.12 LB |
| EAN or UPC | 662459362049 |

