- 1/2 in Socket Drive Size
- 3/8 in Socket Size
- 12 Points
features
- Supertorque® lobular openings for greater turning power without deforming the fastener
- Designed for quick engagement on both 6 and 12 point fasteners
| Length Type | Shallow |
| Socket Size | 3/8 in |
| Overall Length | 1 1/2 in |
| Socket Drive Size | 1/2 in |
| No. of Points | 12 |
| Bolt Clearance | 5/16 in |
| Bolt Clearance Depth | 25/32 in |
| Drive End Diameter | 7/8 in |
| Weight | 0.11 LB |
| EAN or UPC | 662459362025 |

