- 1/2 in Socket Drive Size
- 1 7/16 in Socket Size
- 6 Points
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for quick engagement on 6 point fasteners
| Socket Drive Size | 1/2 in |
| Length Type | Shallow |
| Socket Size | 1 7/16 in |
| Bolt Clearance | 1 11/32 in |
| Overall Length | 1 31/32 in |
| Bolt Clearance Depth | 1 1/16 in |
| Drive End Diameter | 1 21/32 in |
| No. of Points | 6 |
| Weight | 0.57 LB |
| EAN or UPC | 662459333674 |

