- 1/2 in Socket Drive Size
- 1 5/16 in Socket Size
- 6 Points
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for quick engagement on 6 point fasteners
| Drive End Diameter | 1 1/2 in |
| Overall Length | 1 47/64 in |
| Socket Size | 1 5/16 in |
| No. of Points | 6 |
| Socket Drive Size | 1/2 in |
| Bolt Clearance Depth | 59/64 in |
| Bolt Clearance | 1 3/16 in |
| Length Type | Shallow |
| Weight | 0.57 LB |
| EAN or UPC | 662459333650 |

