- 3/8 in Socket Drive Size
- 18 mm Socket Size
- 12 Points
features
- Designed for quick engagement on both 6 and 12-point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Socket Drive Size | 3/8 in |
| Bolt Clearance | 11/16 in |
| Socket Size | 18 mm |
| Overall Length | 2 1/2 in |
| Length Type | Deep |
| Bolt Clearance Depth | 1 29/32 in |
| Drive End Diameter | 31/32 in |
| No. of Points | 12 |
| Weight | 0.32 LB |
| EAN or UPC | 662459318183 |

