- 3/8 in Socket Drive Size
- 13 mm Socket Size
- 6 Points
features
- Designed for quick engagement on 6 point fasteners
| Overall Length | 1 7/16 in |
| Socket Size | 13 mm |
| No. of Points | 6 |
| Socket Drive Size | 3/8 in |
| Weight | 0.11 LB |
| EAN or UPC | 662459330345 |
| Overall Length | 1 7/16 in |
| Socket Size | 13 mm |
| No. of Points | 6 |
| Socket Drive Size | 3/8 in |
| Weight | 0.11 LB |
| EAN or UPC | 662459330345 |