- 3/8 in Socket Drive Size
- 11 mm Socket Size
- 6 Points
features
- Designed for quick engagement on 6 point fasteners
| Socket Size | 11 mm |
| Socket Drive Size | 3/8 in |
| Overall Length | 1 7/16 in |
| No. of Points | 6 |
| Weight | 0.11 LB |
| EAN or UPC | 662459330321 |
| Socket Size | 11 mm |
| Socket Drive Size | 3/8 in |
| Overall Length | 1 7/16 in |
| No. of Points | 6 |
| Weight | 0.11 LB |
| EAN or UPC | 662459330321 |