Skip to content Skip to navigation menu
3/8 in Drive Socket

JHW31622BT

3/8 in Drive Socket
Item #113868076
  • 3/8 in Socket Drive Size
  • 11/16 in Socket Size
3/8 in Drive Socket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Socket Drive Size
  • 11/16 in Socket Size

features

  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Designed for quick engagement on both 6 point fasteners
Socket Drive Size 3/8 in
Overall Length 1 7/16 in
Socket Size 11/16 in
Weight 0.11 LB
EAN or UPC 662459330208
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison