- 3/8 in Socket Drive Size
- 3/8 in Socket Size
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for quick engagement on both 6 point fasteners
| Socket Drive Size | 3/8 in |
| Socket Size | 3/8 in |
| Overall Length | 1 7/16 in |
| Weight | 0.11 LB |
| EAN or UPC | 662459330154 |

