- 3/8 in Socket Drive Size
- 3/4 in Socket Size
- 12 Points
features
- Designed for quick engagement on both 6 and 12 point fasteners
- Supertorque® lobular openings for greater turning power without deforming the fastener
| Socket Size | 3/4 in |
| Overall Length | 2 1/2 in |
| Bolt Clearance | 23/32 in |
| Bolt Clearance Depth | 1 11/16 in |
| No. of Points | 12 |
| Length Type | Deep |
| Drive End Diameter | 1 in |
| Socket Drive Size | 3/8 in |
| Weight | 0.27 LB |
| EAN or UPC | 662459361974 |

