- 3/8 in Socket Drive Size
- 7/16 in Socket Size
- 6 Points
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for quick engagement on 6 point fasteners
| No. of Points | 6 |
| Socket Drive Size | 3/8 in |
| Bolt Clearance Depth | 1 11/16 in |
| Overall Length | 2 1/2 in |
| Drive End Diameter | 11/16 in |
| Bolt Clearance | 7/16 in |
| Length Type | Deep |
| Socket Size | 7/16 in |
| Weight | 0.2 LB |
| EAN or UPC | 662459316189 |

