- 3/8 in Socket Drive Size
- 13/16 in Socket Size
features
- Rubber insert holds spark plug and prevents damage to insulator
| Socket Size | 13/16 in |
| Drive End Diameter | 13/16 in |
| Bolt Clearance | 7/8 in |
| Socket Drive Size | 3/8 in |
| Overall Length | 2 23/32 in |
| Bolt Clearance Depth | 1 1/32 in |
| Weight | 0.32 LB |
| EAN or UPC | 662459313034 |

