- 3/8 in Socket Drive Size
- 5/8 in Socket Size
features
- Rubber insert holds spark plug and prevents damage to insulator
| Bolt Clearance | 11/16 in |
| Socket Drive Size | 3/8 in |
| Socket Size | 5/8 in |
| Drive End Diameter | 11/16 in |
| Overall Length | 2 27/32 in |
| Bolt Clearance Depth | 29/32 in |
| Weight | 0.2 LB |
| EAN or UPC | 662459313010 |

