- 3/8 in Socket Drive Size
- 7/8 in Socket Size
- 12 Points
features
- Supertorque® lobular openings for greater turning power without deforming the fastener
- Designed for maximum engagement on 12 point fasteners
| Socket Drive Size | 3/8 in |
| Length Type | Shallow |
| Socket Size | 7/8 in |
| No. of Points | 12 |
| Bolt Clearance | 27/32 in |
| Drive End Diameter | 1 3/16 in |
| Bolt Clearance Depth | 13/16 in |
| Overall Length | 1 7/32 in |
| Weight | 0.21 LB |
| EAN or UPC | 662459361868 |

