
- 2 3/64 in Overall Length
features
- Ideal for work in confined areas where fastener is inaccessible to standard sockets
Socket Drive Size | 3/8 in |
Bolt Clearance Depth | 51/64 in |
Socket Size | 3/4 in |
Drive End Diameter | 3/4 in |
Overall Length | 2 3/64 in |
Weight | 0.16 LB |
EAN or UPC | 662459971395 |
