- 2 3/64 in Overall Length
features
- Ideal for work in confined areas where fastener is inaccessible to standard sockets
| Socket Size | 11/16 in |
| Drive End Diameter | 3/4 in |
| Bolt Clearance Depth | 3/4 in |
| Socket Drive Size | 3/8 in |
| Overall Length | 2 3/64 in |
| Weight | 0.15 LB |
| EAN or UPC | 662459971388 |

