
- 1 57/64 in Overall Length
features
- Ideal for work in confined areas where fastener is inaccessible to standard sockets
Drive End Diameter | 3/4 in |
Socket Drive Size | 3/8 in |
Bolt Clearance Depth | 37/64 in |
Overall Length | 1 57/64 in |
Socket Size | 1/2 in |
Weight | 0.12 LB |
EAN or UPC | 662459361714 |
