- 1/4 in Drive
- 6 Pieces
- 6 Points
- Standard Length
features
- High-polished chrome finish socket cleans easily
| Length Type | Standard |
| No. of Points | 6 |
| No. of Pieces | 6 |
| Socket Drive Size | 1/4 in |
| Weight | 0.51 LB |
| EAN or UPC | 662459309044 |
| Length Type | Standard |
| No. of Points | 6 |
| No. of Pieces | 6 |
| Socket Drive Size | 1/4 in |
| Weight | 0.51 LB |
| EAN or UPC | 662459309044 |