- 1/4 in Socket Drive Size
- 13 mm Socket Size
- 12 Points
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for maximum engagement on both 6 and 12 point fasteners
| Socket Drive Size | 1/4 in |
| Bolt Clearance | 15/32 in |
| Bolt Clearance Depth | 1 21/32 in |
| Socket Size | 13 mm |
| Overall Length | 2 in |
| Drive End Diameter | 23/32 in |
| No. of Points | 12 |
| Length Type | Deep |
| Weight | 0.12 LB |
| EAN or UPC | 662459308139 |

