- 1/4 in Socket Drive Size
- 5.5 mm Socket Size
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for maximum engagement on 12 point fasteners
| Overall Length | 1 in |
| Bolt Clearance Depth | 19/32 in |
| Socket Drive Size | 1/4 in |
| Socket Size | 5.5 mm |
| Drive End Diameter | 15/32 in |
| Weight | 0.027 LB |
| EAN or UPC | 662459180070 |

