- 1/4 in Socket Drive Size
- 11 mm Socket Size
- 12 Points
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for maximum engagement on 12 point fasteners
| Socket Drive Size | 1/4 in |
| Overall Length | 1 in |
| Bolt Clearance Depth | 7/8 in |
| Socket Size | 11 mm |
| Length Type | Shallow |
| No. of Points | 12 |
| Drive End Diameter | 5/8 in |
| Weight | 0.05 LB |
| EAN or UPC | 662459964212 |

