- 1/4 in Socket Drive Size
- 4 mm Socket Size
- 12 Points
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for maximum engagement on 12 point fasteners
| Socket Drive Size | 1/4 in |
| Socket Size | 4 mm |
| Bolt Clearance Depth | 19/32 in |
| Overall Length | 1 in |
| Length Type | Shallow |
| Drive End Diameter | 15/32 in |
| No. of Points | 12 |
| Weight | 0.03 LB |
| EAN or UPC | 662459964137 |

