- 1/4 in Socket Drive Size
- 9/16 in Socket Size
- 12 Points
features
- Designed for maximum engagement on 12 point fasteners
- Supertorque® lobular openings for greater turning power without deforming the fastener
| No. of Points | 12 |
| Bolt Clearance Depth | 1 9/16 in |
| Socket Size | 9/16 in |
| Socket Drive Size | 1/4 in |
| Overall Length | 1 31/32 in |
| Drive End Diameter | 3/4 in |
| Bolt Clearance | 17/32 in |
| Length Type | Deep |
| Weight | 0.14 LB |
| EAN or UPC | 662459361684 |

