- 1/4 in Socket Drive Size
- 1/4 in Socket Size
- 12 Points
features
- Supertorque® lobular openings for greater turning power without deforming the fastener
- Designed for maximum engagement on both 6 and 12 point fasteners
| No. of Points | 12 |
| Socket Size | 1/4 in |
| Socket Drive Size | 1/4 in |
| Overall Length | 1 in |
| Bolt Clearance Depth | 19/32 in |
| Drive End Diameter | 15/32 in |
| Length Type | Shallow |
| Bolt Clearance | 7/32 in |
| Weight | 0.03 LB |
| EAN or UPC | 662459361516 |

