Skip to content Skip to navigation menu
WilliamsJHW2MA-614

JHW2MA-614

Hex Drive Socket
Item #116911574
  • 72.7 mm Overall Length
WilliamsJHW2MA-614
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 72.7 mm Overall Length

features

  • Manufactured from special alloy steel and heat treated for optimum strength and durability
  • Williams® bits are designed with a precise fit and tight tolerances to prevent slippage and disengagement
  • Designed for use with pneumatic or cordless impact guns
  • Optional retaining ring ensures positive attachment to anvil
  • Bits can be easily replaced by hand - no need to put them in a vice and punch them out with a hammer
  • Optional retaining rings available for added protection
  • Outperforms one-piece design models – our two-piece design makes replacement economical and convenient
Socket Drive Size 3/8 in
Overall Length 72.7 mm
Weight 0.36 LB
EAN or UPC 662459180056
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison