Skip to content Skip to navigation menu
Hard Steel Needle Nose Plier

JHW2427G-8

Hard Steel Needle Nose Plier
Item #118378366
  • 7 in Overall Length
  • 23/4 in Jaw Length
Hard Steel Needle Nose Plier
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7 in Overall Length
  • 23/4 in Jaw Length

features

  • Comfortable two-component handles which combines durability and a secure non-slip grip
  • Unique on-off return spring: turn on to reduce hand fatigue, off to store in tool belt or pocket
  • High performance tool steel construction adds extra strength
Jaw Length 23/4 in
Overall Length 7 in
Weight 0.406 LB
EAN or UPC 662459182968
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison