Skip to content Skip to navigation menu
Long Nose With Cutter Locking Plier

JHW23220

Long Nose With Cutter Locking Plier
Item #113871036
  • 6 in Overall Length
Long Nose With Cutter Locking Plier
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Overall Length

features

  • Packed in a pouch
  • Heavy-duty jaw surfaces provide extra gripping power
  • Bi-mold handles provide comfortable grip, reducing hand fatigue
  • Convenient one-hand release lever
Overall Length 6 in
Weight 0.4 LB
EAN or UPC 662459232205
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison