Skip to content Skip to navigation menu
Straight Jaw Locking Plier

JHW23210

Straight Jaw Locking Plier
Item #113871038
  • 7 in Overall Length
Straight Jaw Locking Plier
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7 in Overall Length

features

  • Convenient one-hand release lever
  • Heavy-duty jaw surfaces provide extra gripping power
  • Packed in a pouch
  • Bi-mold handles provide comfortable grip, reducing hand fatigue
Overall Length 7 in
Weight 0.87 LB
EAN or UPC 662459232106
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison