
- 21 18 in Overall Length
features
- 15° open end provides two gripping angles when wrench is turned over
- Tapered spud handle locates and aligns bolt and rivet holes
Overall Length | 21 1/8 in |
Weight | 2.65 LB |
EAN or UPC | 662459103987 |

Overall Length | 21 1/8 in |
Weight | 2.65 LB |
EAN or UPC | 662459103987 |