- 3/8 in Socket Drive Size
- 15/16 in Socket Size
- Impact Socket Type
features
- Suitable for use with pneumatic and electric impact wrenches
- Designed for maximum engagement on 6 point fasteners
- Specially heat treated for impact use to provide long life, safety, and durability
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Drive End Diameter | 1 9/32 in |
| Bolt Clearance | 29/32 in |
| Overall Length | 1 5/16 in |
| Socket Size | 15/16 in |
| Length Type | Shallow |
| Bolt Clearance Depth | 13/16 in |
| Socket Type | Impact |
| Socket Drive Size | 3/8 in |
| Weight | 0.27 LB |
| EAN or UPC | 662459250216 |

