- 8 2132 in Overall Length
features
- Continuous arc design minimizes spreading and is stronger than “V” design
- Two openings in each wrench with 45° chamfer on wrench ends allow easy placement of wrench on the fastener
- Satin chrome finish provides good grip and cleans easily
| Overall Length | 8 21/32 in |
| Weight | 0.38 LB |
| EAN or UPC | 662459102485 |

