
- 4 1116 in Overall Length
features
- Continuous arc design minimizes spreading and is stronger than “V” design
- Satin chrome finish provides good grip and cleans easily
- Two openings in each wrench with 45° chamfer on wrench ends allow easy placement of wrench on the fastener
Overall Length | 4 11/16 in |
Weight | 0.07 LB |
EAN or UPC | 662459102416 |
