- 1 in Socket Drive Size
- 13/16 in Square
- 1 1/2 in Hex Socket Size
- 6 Points
- Impact Socket Type
features
- Suitable for use with pneumatic and electric impact wrenches
- 1-1/2" hex opening engages and tightens the wheel lug nut
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- 13/16" square opening threads stud into wheel
- Specially heat treated for impact use to provide long life, safety, and durability
| Drive End Diameter | 1 3/4 in |
| Socket Drive Size | 1 in |
| Socket Size | 13/16 in Square, 1 1/2 in Hex |
| Socket Type | Impact |
| Overall Length | 4 in |
| Bolt Clearance | 1 1/4 in |
| No. of Points | 6 |
| Bolt Clearance Depth | 2 1/4 in |
| Weight | 2.95 LB |
| EAN or UPC | 662459257147 |

