- 1 in Socket Drive Size
- 3 1/4 in Socket Size
- 6 Points
- Impact Socket Type
features
- Designed for maximum engagement on 6 point fasteners
- Specially heat treated for impact use to provide long life, safety, and durability
- Suitable for use with pneumatic and electric impact wrenches
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| No. of Points | 6 |
| Socket Drive Size | 1 in |
| Socket Size | 3 1/4 in |
| Socket Type | Impact |
| Length Type | Deep |
| Overall Length | 5 3/8 in |
| Drive End Diameter | 2 3/8 in |
| Bolt Clearance Depth | 3 1/32 in |
| Bolt Clearance | 2 3/8 in |
| Weight | 11.36 LB |
| EAN or UPC | 662459258342 |

