- 1/2 in Socket Drive Size
- 19 mm Socket Size
- 6 Points
- Impact Socket Type
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Suitable for use with pneumatic and electric impact wrenches
- Designed for maximum engagement on 6 point fasteners
- Specially heat treated for impact use to provide long life, safety, and durability
| Bolt Clearance Depth | 1 61/64 in |
| Bolt Clearance | 11/16 in |
| Socket Drive Size | 1/2 in |
| Overall Length | 3 1/4 in |
| Drive End Diameter | 1 1/4 in |
| Socket Type | Impact |
| Length Type | Deep |
| No. of Points | 6 |
| Socket Size | 19 mm |
| Weight | 0.55 LB |
| EAN or UPC | 662459253897 |

