- 1/2 in Socket Drive Size
- 25 mm Socket Size
- 12 Points
- Impact Socket Type
features
- Specially heat treated for impact use to provide long life, safety, and durability
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Suitable for use with pneumatic and electric impact wrenches
- Designed for maximum engagement on 12-Point fasteners
| Drive End Diameter | 36.35 mm |
| Socket Size | 25 mm |
| Length Type | Deep |
| Socket Type | Impact |
| No. of Points | 12 |
| Overall Length | 88.65 mm |
| Socket Drive Size | 1/2 in |
| Bolt Clearance Depth | 62.97 mm |
| Weight | 0.92 LB |
| EAN or UPC | 662459991607 |

