- 1/2 in Socket Drive Size
- 23 mm Socket Size
- 12 Points
- Impact Socket Type
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for maximum engagement on 12-Point fasteners
- Specially heat treated for impact use to provide long life, safety, and durability
- Suitable for use with pneumatic and electric impact wrenches
| Socket Size | 23 mm |
| Overall Length | 88.65 mm |
| No. of Points | 12 |
| Drive End Diameter | 34.01 mm |
| Socket Type | Impact |
| Bolt Clearance Depth | 63.58 mm |
| Length Type | Deep |
| Socket Drive Size | 1/2 in |
| Weight | 0.83 LB |
| EAN or UPC | 662459991584 |

