- 3/8 in Socket Drive Size
- 13 mm Socket Size
- 6 Points
- Impact Socket Type
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for maximum engagement on 6 point fasteners
- Suitable for use with pneumatic and electric impact wrenches
- Specially heat treated for impact use to provide long life, safety, and durability
| No. of Points | 6 |
| Length Type | Deep |
| Socket Size | 13 mm |
| Socket Drive Size | 3/8 in |
| Drive End Diameter | 25/32 in |
| Socket Type | Impact |
| Overall Length | 2 1/8 in |
| Bolt Clearance Depth | 1 3/8 in |
| Bolt Clearance | 15/32 in |
| Weight | 0.18 LB |
| EAN or UPC | 662459250865 |

